4 x 0.25 in. Silver Cut-Off Wheel
4 x 0.25 in. Silver Cut-Off Wheel
Frequently Purchased Together
Product Details
- Exceptional durability extends the life of the wheel for great performance value
- 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
- Designed to quickly cut through metal pipes, tubes flat sheets and more
- For safety, always use on a tool with an approved guard, as per ANSI B7.1
- Use with tools and accessories designed for cut-off wheels
- May be used on a variety of substrates such as carbon steel and stainless steel
Specifications
- ANSI:
- ANSI B7.1 2000
- Application:
- Carbon Steel, Metal Pipes, Mild Steel, Stainless Steel
- Arbor Hole Size:
- 3/8 in
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Origin:
- Global
- Product Type:
- Cut Off Wheel
- RPM:
- 19100
- Thickness:
- 0.125 in