6 in. x NH P180 C-Weight Nx Hook and Loop Paper Disc in White
6 in. x NH P180 C-Weight Nx Hook and Loop Paper Disc in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable paper backing is suitable for dual action or random orbital sanders (D-weight paper for grades 40, P60, P80; C-weight paper for grades P100–P800)
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Hook-and-loop feature provides reliable attachment and facilitates easy disc change and re-use
- Open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
Specifications
- Application:
- Sanding
- Diameter:
- 6 in
- Material:
- Aluminum Oxide, Paper
- Product Type:
- Paper Disc
- Width:
- 6 in