60 yd. High Performance Masking Tape in Natural (Case of 24 Roll)
60 yd. High Performance Masking Tape in Natural (Case of 24 Roll)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural rubber adhesive for good instant adhesion
- Easy tear, pressure sensitive
- Heavy thickness crepe paper backing for good paint lines
- Sealing, holding, bunding, reinforcing, identifying, tabbing, wrapping, paint masking, splicing and protecting
- Transportation, aerospace, automotive, commercial vehicle, RV, bus, truck, ship yards, military, metal working, furniture, electronics, solar, trailer manufacturing and woodworking
Documents
Specifications
- Color Finish Name:
- Natural
- Length:
- 60 yd
- Package Quantity:
- 24
- UL Listed:
- No
- Width:
- 2 in