7 in. Liquid Bag Filter
7 in. Liquid Bag Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low unit-cost bags are collapsible for easy handling
- Material has the ability to handle viscous fluids
- Captures contaminants on the inside
- Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
- Welded seams and thermally treated exterior surfaces for control of fiber migration
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Filtering Material:
- Yes
- Material:
- Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 35 psi