7 x 7/8 in. Fiberglass Flap Disc

You last purchased this on
 
3M™

769F 7 x 7/8 in. Fiberglass Flap Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

769F 7 x 7/8 in. Fiberglass Flap Disc

  • Fast #
  • Part #3M7100178129
  • Item #7927616
  • Manufacturer Part #7100178129
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Delivers long-lasting high performance and versatility at a value price
  • Covers a wide range of applications from weld grinding and beveling to surface prep
  • Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Requires Certification

Specifications

Application:
Deburring, Finishing, Sanding, Surface Preparation
Arbor Hole Size:
7/8 in
Collection:
769F
Diameter:
7 in
Grit Size:
80 µm
Material:
Fiberglass
Product Type:
Flap Disc
RPM:
8600