Carbon Pre-Filter Cartridge

You last purchased this on
 
3M™

Carbon Pre-Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Carbon Pre-Filter Cartridge

  • Fast #
  • Part #C4755706G2
  • Item #3408535
  • Manufacturer Part #47-55706G2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features 1/4 turn cartridge change-out
  • Manufactured from FDA CFR-21 and/or NSF compliant materials
  • Sanitary quick change (SQC) design eliminates the need to handle the media
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
3M Purification Full Flow 3MFF100 System
Capacity:
1500 gal
Cartridge Type:
Filter
Contaminant Removal:
Lead, Asbestos, Cysts, Sediment, Chlorine Taste and Odor
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Filter Life (Months):
12 mo
Filtering System:
Point of Use
Flow Rate:
.6 gpm
Height:
13-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Carbon
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Pressure - Maximum:
100 psi