Cordless Foam Disposable Ear Plugs (Box of 200) in Yellow
Cordless Foam Disposable Ear Plugs (Box of 200) in Yellow
Frequently Purchased Together
Product Details
- Slow recovery, low pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability
- Moisture resistance helps maintain a consistent expansion time, even in humid situations
- Noise Reduction Rating (NRR) 29 db. CSA Class AL
Documents
Specifications
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Material:
- Foam
- Noise Reduction Rating:
- 29
- Package Quantity:
- Box of 200
- Reusable:
- No