18 in. Microfiber Flat Top Mop in Blue (Bag of 10)
Easy Scrub Plus 18 in. Microfiber Flat Top Mop in Blue (Bag of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Limited shrinkage - retains 96% of its shape over time
- Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F); chlorine bleach safe
- High quality microfiber cleans and removes debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers.
- Available in four colored bordered versions (red, green, blue and white); color coding helps reduce potential cross-contamination
- Connects securely to hook and loop mop frames
Specifications
- Application:
- Bathrooms, Floor, Kitchen, Office, Hospitals
- Collection:
- Easy Scrub Plus
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Microfiber
- Package Quantity:
- Bag of 10
- Product Type:
- Mop