Fire Barrier Tuck Inch Wrap in Red
Fire Barrier Tuck Inch Wrap in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and effective way to firestop top-side concrete floor penetrations
- Adhesive-backed label for quick installation
- Provides up to 3 hour fire protection when installed properly in tested and listed systems
- Ready-to-install wrap strips are precut in strips for non-metallic pipes
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-814
- Color Finish Name:
- Red
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 11-1/2 in
- Product Type:
- Firestop Sealant
- UL Listed:
- Yes
- Width:
- 2-1/2 in