1/2 in. 35000 gal High Flow Water Filter System
High Flow Series 1/2 in. 35000 gal High Flow Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor, cyst**, and bacteria* from incoming water
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Provides consistent high quality water
- For use in single high flow carbonator dispensers in cold beverage applications
- Valve-in-head design
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Beverage Dispensing Systems
- Capacity:
- 35000 gal
- Collection:
- High Flow Series
- Depth:
- 5-1/10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Filtering Material:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.34 gpm
- Height:
- 17-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Maximum Temperature:
- 100
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No