L Size Full Face Respirator
L Size Full Face Respirator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the requirements of ANSI Z87.1-2003 standard for eye and face protection
- Silicone face seal helps provide comfort and durability, and is easy to clean
- Recommendedfor use in multiple industries including construction, general manufacturing, heavy infrastructure, industrial maintenance, mining, oil and gas, welding, and more
- Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to help filter certain particulates
- Six-strap harness helps provide a secure comfortable fit
Documents
Specifications
- Disposable:
- No
- Material:
- Silicone
- Size:
- L
- Type:
- 3M05113854259