Foam N95 Insulating Particulate Respirator in White
Foam N95 Insulating Particulate Respirator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Free of components made of natural rubber latex
- Non-valve respirator
- Provides at least 95% filtration efficiency against solid and liquid aerosols that do not contain oil
- NIOSH approved: N95
Specifications
- Adjustable:
- Yes
- Application:
- Grinding, Sanding, Sawing, Sweeping
- Chemical Rating:
- N95
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Height:
- 9 in
- Length:
- 9 in
- Material:
- Foam
- NIOSH:
- NIOSH N95
- Product Type:
- Particulate Respirator
- Quick Release:
- No
- Reusable:
- No
- Width:
- 5-17/20 in