Mount Bracket for 3M Purification AP900
Mount Bracket for 3M Purification AP900
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Max operating pressure - 125 psi
- Features sanitary quick change design, an industry first for this application, allows for fast and easy cartridge changes without the need for a filter wrench
Specifications
- Brand Model Compatibility:
- 3M 900 Series High Flow Systems
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in