Niagara™ 4-5/8 x 10 in. Utility Pad (Case of 5)

Part #3M48011350943  |  Item #7480799  |  Manufacturer Part #48011350943

Call for Pricing EACH

Length:

10 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Utility Pad
  • For heavy-duty cleaning such as removing finish and wax from baseboards.
  • Size: 4 5/8 in x 10 in
  • Color: Brown

Specifications

Application: Heavy Duty

Collection: Niagara™

Color Finish: Brown

Length: 10 in

Package Quantity: Case of 5

Width: 4-5/8 in