NRR 29 Reusable Earplug with Cord in Grey and Silver (Box of 100, Case of 4 Boxes)
Pistonz™ NRR 29 Reusable Earplug with Cord in Grey and Silver (Box of 100, Case of 4 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-to-fit stem flexes sideways if impacted during wear
- Officially licensed hearing protection of NASCAR combines style with function
- No roll-down, easy-insertion design keeps tip clean even if hands are dirty
- Cord allows earplugs to be stored conveniently around the neck in between uses
- Noise reduction rating (NRR) 29 dB CSA Class AL
- Cylindrical shape fits most ears comfortably
Documents
Specifications
- Collection:
- Pistonz™
- Color Finish Name:
- Grey, Silver
- Corded Cordless:
- Corded
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 29
- Package Quantity:
- Box of 100, Case of 4 Boxes
- Reusable:
- Yes
- Size:
- One Size Fits Most