54000 gal Replacement Cartridge
54000 gal Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate* and chlorine taste and odor from incoming water
- Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Provides consistent quality water
- Materials are FDA CFR-21 compliant*
- Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Documents
Specifications
- Brand Model Compatibility:
- 3M Purification BEV190 Water Filter
- Capacity:
- 54000 gal
- Contaminant Removal:
- Bacteria, Sediment, Chlorine Taste and Odor, Cysts
- Filtering Material:
- Yes
- Flow Rate:
- 5 gpm
- NSF Certified:
- No