9-3/4 x 2-1/2 in. 8 gpm Filter Cartridge
9-3/4 x 2-1/2 in. 8 gpm Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon based drop in cartridges reduce chlorine taste and odor (AP117, AP420, AP817). See specification table below for specific cartridge reduction claims
- AP420 also reduce scale. See specification table below for specific cartridge reduction claims.
- Reduce sediment. See specifications table below for micron level
- Materials are FDA CFR-21 compliant*
- Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
- Average cartridge life: 6 months (incoming water quality may affect cartridge life)
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 3M™ AP102T, AP102S, AP12T, AP12S, and AP2610 Water Filters
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment, Rust
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Flow Rate:
- 8 gpm
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi