10-1/2 x 1/4 in. Water Filter System
Aqua-Pure™ 10-1/2 x 1/4 in. Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate and rust to help preserve plumbing and fixtures
- Reduces lead, VOCs, MTBE, and parasitic protozoan cysts
- Reduces chlorine taste and odor
- Suitable for drinking and cooking water and all food application
- Sanitary twist-off cartridge design to help provide fast and easy cartridge change
- Automatic shutoff meter reminds user to change cartridges
-
Lead Law Compliant
Specifications
- Capacity:
- 750 gal
- Cartridge Type:
- MC2
- Collection:
- Aqua-Pure™
- Contaminant Removal:
- Sediment, Chlorine Taste and Odor
- End Connection 1:
- Push
- End Connections:
- Push
- Filtering Material:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- .75 gpm
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi