Repair Cartridge For Ap500 & Ap510
Repair Cartridge For Ap500 & Ap510
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple action filtering process to help provide better quality ice cubes, fresher tasting water, coffee and beverages
- No spills, no mess, fast easy and sanitary cartridge change
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Aqua-Pure AP500 and AP510
- Capacity:
- 2000 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Rust, Sediment, Scale, Chlorine Taste and Odor
- Diameter:
- 3-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Life (Months):
- 6 mo
- Filtering System:
- Point of Use
- Flow Rate:
- 2 gpm
- Height:
- 11-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 125 psi