Respirator Filter Retainer for Respirator 5000 Series, Cartridges 6000 Series and Filter Adapter 603 (Case of 100)
Respirator Filter Retainer for Respirator 5000 Series, Cartridges 6000 Series and Filter Adapter 603 (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to hold 3M Particulate Filter 5N11 and 5P71/07194 (AAD) (sold separately)
- Component works with 3M Respirator 5000 Series, 3M Cartridges 6000 Series and 3M™ Filter Adapter 603
- Approved 3M system component
- Refer to the Filter/Cartridge User Instructions for further information.
- Measures 4” high x 8.5” long x 4.5” wide
- Color: Translucent white
Specifications
- Brand Model Compatibility:
- Respirator 5000 Series, Cartridges 6000 Series and Filter Adapter 603
- Color Finish Name:
- Grey
- Depth:
- 5-1/10 in
- Height:
- 4 in
- Length:
- 4-1/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 100
- Type:
- 3M05113817681
- Width:
- 8-3/4 in