3M

Roloc® 2 in. Disc Pad Medium in Black

Part #3M05114445095  |  Manufacturer Part #05114445095

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disc pad provides secure attachment for any Roloc™ disc or bristle product with a TR button
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Specifications

Collection: Roloc®

Color Finish: Black

Diameter: 2 in