2 in. Polyester Cloth and Resin Disc

You last purchased this on
 
Roloc™

2 in. Polyester Cloth and Resin Disc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Roloc™

2 in. Polyester Cloth and Resin Disc

  • Fast #
  • Part #3M7000000381
  • Item #739079
  • Manufacturer Part #7000000381
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Disc can be used in wet or dry applications
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Requires Certification

Specifications

Application:
General Industrial, Metalworking
Diameter:
2 in
Material:
Plastic, Cloth, Resin
Material Type:
Polyester
Product Type:
Disc