3/4 in. x 18 yd. Adhesive Transfer Tape in Clear
ATG 969 3/4 in. x 18 yd. Adhesive Transfer Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds well to glossy surfaces and most plastics
- Conforms easily to curves and contours
- Provides very high adhesion and good shear holding power
- No mess or clean up
- Good adhesion to Low Surface Energy applications
- Leaves no mess, no residue and no odor
- Bonds well to smooth and moderately textured surfaces
Specifications
- ASTM:
- ASTM D-3330
- Collection:
- ATG 969
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 18 yd
- Maximum Temperature:
- 250
- Product Type:
- Transfer Tape
- Thickness:
- 5 mil
- Width:
- 3/4 in