Scotch-Brite™ 28 x 14 in. Clean and Shine Pad (Case of 5)

Part #3M63806009556  |  Item #7603277  |  Manufacturer Part #63806009556

$98.47 per CASE
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cleans and shines in the same step, using only a low-speed scrubber
  • Save costs and labor by reducing or eliminating the need to burnish
  • Removes black marks 3 times faster than traditional cleaning pads
  • Two-sided pad lasts longer than traditional cleaning pads
  • Effective on most coated and uncoated hard floors including VCT, LVT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

Application: [Concrete, Granite, Marble, Rubber, Stone, Terrazzo, VCT, Vinyl]

Collection: Scotch-Brite™

Length: 28 in

Package Quantity: Case of 5

Width: 14 in