6 in. Non-woven Fiber Surface Conditioning Disc
6 in. Non-woven Fiber Surface Conditioning Disc
Frequently Purchased Together
Product Details
- CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
- WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
- GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
- AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
- CHOOSE YOUR MINERAL: Super Fine grade is powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications, while all other grades feature harder and more durable aluminum oxide
- QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment
Specifications
- Application:
- Blending, Cleaning, Deburring, Finishing
- Color Finish Name:
- Blue
- Diameter:
- 6 in
- Grade:
- A
- Grit Type:
- Very Fine
- Material:
- Aluminum Oxide
- Product Type:
- Surface Conditioning Disc
- RPM:
- 8000