26 oz. Carpet, Fabric Spot and Stain Remover
Scotchgard™ 26 oz. Carpet, Fabric Spot and Stain Remover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 26 oz
- Cleans and protects carpets and rugs from stains
Specifications
- Collection:
- Scotchgard™
- Size:
- 26 oz
- UL Listed:
- No
- Weight:
- 12.225 lb