Stainless Steel Head for 3M Purification AP902, AP903 and AP904
Stainless Steel Head for 3M Purification AP902, AP903 and AP904
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with high flow systems
- Features sanitary quick change design, an industry first for this application, allows for fast and easy cartridge changes without the need for a filter wrench
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 3M Purification AP902, AP903, and AP904
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L