55m x 18mm Filament Tape in Clear
Tartan™ 55m x 18mm Filament Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Transparency provides clear visibility of box graphics, printing and illustrations
- Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
- Glass yarn filaments add strength for box closing, bundling and more
- Tape resists nicks, abrasions, moisture and scuffing
Specifications
- Collection:
- Tartan™
- Color Finish Name:
- Clear
- Length:
- 55 m
- Material:
- Synthetic Rubber Adhesive
- Thickness:
- 4 mil
- Width:
- 18.0 mm