3/8 in. Bracket Assembly for High Flow Series
VH3 Series 3/8 in. Bracket Assembly for High Flow Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8” FNPT inlet and outlet water connections
- Designed for use with 3M™ High Flow Series water filtration cartridges
- Valve-in-head design including shroud and plug
- To maintain your 3M™ Foodservice Products, spare parts and accessories are available
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- High Flow Series
- CE Approved:
- No
- Collection:
- VH3 Series
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 125
- Product Type:
- Parts & Hardware
- UL Listed:
- No