Conductivity Probe
Conductivity Probe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensors store their own unique ID with serial number and calibration data
- Sensors can be moved from one instrument to another while maintaining and transmitting their calibration data
- Intelligent digital sensors provide plug and play connectivity with YSI MultiLab instruments
- Store their own unique ID with serial number and calibration data
- Can be moved from one instrument to another while maintaining and transmitting their calibration data
- Provide plug-and-play connectivity with YSI MultiLab instruments and GLP traceability
- 4-electode graphite sensor
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Cable Length (ft):
- 5 ft
- Diameter:
- 47/100 in
- EPA Compliant:
- No
- Material:
- Epoxy
- NSF Certified:
- No
- Product Type:
- Conductivity Probe
- Temperature Range:
- 32 to 212 Deg F (-0 to 100 Deg C)
- UL Listed:
- No