4-1/2 x 5-17/25 x 4 in. PVC DWV Donut
4-1/2 x 5-17/25 x 4 in. PVC DWV Donut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-564, ASTM D-5926
- Diameter - Inside 1:
- 4-1/2 in
- Diameter - Outside:
- 5-17/25 in
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Donut, DWV
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 4.3 psi
- Schedule Class:
- 40;Extra Heavy