4 FT I BEAM RAIL

Part #T44004ES2  |  Item #5079777  |  Manufacturer Part #44004ES-2

$25.40 EACH

Type:

T44004ES2

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A-cade leg has built-in stacking lugs
  • A-cade leg has a unique san-fil bottom compartment that aids in stabilization of the barricade in windy conditions (holds up to 15 lb of sand)
  • Accepts standard barricade light (sold separately)
  • Impact resistant polyethylene I-beam rails
  • Lightweight and easy to handle
  • NCHRP 350 approved
  • Meets M.U.T.C.D. standards

Specifications

Depth: 1 in

Height: 4-1/2 in

Length: 4 ft

Material: Plastic

Material Type: Polyethylene

Type: T44004ES2