4 Galvanized WALL CAP With SCRN
4 Galvanized WALL CAP With SCRN
Frequently Purchased Together
Product Details
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
- 28-gauge
- Wall cap is spot welded together
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Type:
- R300S4