4 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve
4 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The NIBCO® ductile iron butterfly valve provides ease of operation with quarter-turn (90°) open to close
- The valve's unique molded-in EPDM seat liner with aluminum bronze disc is recommended for most water applications
- The NIBCO® wafer type butterfly valve provides bubble-tight shutoff at 200 psi
- The wafer valve is ideal for commercial and some light industrial process applications including HVAC and vacuum services, in addition to hot and cold potable water
- Bare stem, infinite position plate and lock, lever lock, manual gear operator
- With the internal stem/disc geometric drive design there is no need for pins or bolts that may create leak paths or turbulence in the waterway
- Stainless steel stem with copper bushings
- An extended neck allows for insulation up to 2 in
Specifications
- ANSI:
- ANSI 61-8, ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-536, ASTM A-582, ASTM B-16, ASTM B-148
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 11-22/25 in
- ISO:
- ISO 9001
- Length:
- 2-5/79 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 225
- NSF:
- NSF 61-8F, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Product Type:
- 1/4 Turn, Extended Neck
- Recommended Valve Application:
- Commercial, Industrial, Mechanical, Water
- Schedule Class:
- 200 psi
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 13.166 lb