4 in. 30 ga 90 Degree Duct Elbow
Part #SHMA930P | Item #3080973 | Manufacturer Part #RX530430
$5.21
EACH
(Pricing is for 4 in)
Diameter:
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 4 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 4 in
Elbow Degree: 90
Gauge: 30
Material: Galvanized Steel