4 in. 304 Stainless Steel Sanitary Clamp

You last purchased this on
 

4 in. 304 Stainless Steel Sanitary Clamp

This product requires certification to purchase.
You last purchased this on
 

4 in. 304 Stainless Steel Sanitary Clamp

  • Fast #
  • Part #G13MHHS4P
  • Item #4830053
  • Manufacturer Part #G13MHHS4P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • HEAVY DUTY 3 SEGMENT CLAMP
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • 13MHHS - TRI-CLAMP (3 SEGMENT) - 4", Offering more flexibility than standard single pin clamps, three-segment clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
4 in
Fitting Type:
Clamp, Sanitary
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
1.1 lb