4 in. SDR 18 PVC Fusion Pipe in Blue
4 in. SDR 18 PVC Fusion Pipe in Blue
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-638, ASTM D-1599
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 18