4 in. Blower Coupling Hose

Part #AH88  |  Item #4935932  |  Manufacturer Part #H-88

Call for Pricing

Fits Pipe Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel, Stainless Steel

Maximum Pressure: 100 psi

Product Type: Clamp