4 in. C153 Ductile Iron Mechanical Joint Long Sleeve

Part #DMJLSP4LAP  |  Item #7164085  |  Manufacturer Part #473596

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJLSP4LA10 | Item #7291503 | Mfr. Part #522652

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJLSP4LA12 | Item #7291504 | Mfr. Part #490562

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJLSP4LA14 | Item #7291507 | Mfr. Part #530879

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJLSP4LA16 | Item #7291510 | Mfr. Part #535799

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJLSP4LA18 | Item #7291511 | Mfr. Part #473473

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJLSP4LA20 | Item #7291524 | Mfr. Part #529842

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJLSP4LA24 | Item #7291424 | Mfr. Part #052655

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJLSP4LA30 | Item #7291442 | Mfr. Part #458129

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DMJLSP4LA36 | Item #7291410 | Mfr. Part #480038

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJLSP4LAM | Item #7291155 | Mfr. Part #397558

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJLSP4LAP | Item #7164085 | Mfr. Part #473596

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJLSP4LAU | Item #7164076 | Mfr. Part #464440

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJLSP4LAX | Item #7164231 | Mfr. Part #529422

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pipe Lining: Protecto 401™

UL Listed: No