4 in. Carbon Steel Flanged Rising Valve Stem Globe Valve
4 in. Carbon Steel Flanged Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 4 in
- Valve Stem:
- Rising