4 in. 1600 lb. Steel Pipe Clamp
This product has been replaced by
Manufacturer Part #13521457
TOLCO™ Fig 4A 4 in. 1600 lb. Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For pipe sizes smaller than 4 in. use TOLCO FG 4
- To be used as a braced pipe attachment component of a longitudinal, lateral or riser brace assembly
- Available in different finishes
- UL listed in the USA and Canada
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™ Fig 4A
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 8-1/2 in
- Length:
- 8-49/100 in
- Material:
- Steel
- UL Listed:
- Yes
- Weight:
- 2.21 lb
- Width:
- 5 in
- Work Load Limit:
- 1600 lb