4 in. Plastic Flanged EPDM Lever Handle Butterfly Valve
4 in. Plastic Flanged EPDM Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5 Class 150
- ASME:
- ASME B16.5 Class 150
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Diameter:
- 9 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 2-9/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 7.9 lb