4 in. 150# SDR 7 Backup 316 Stainless Steel Flange
4 in. 150# SDR 7 Backup 316 Stainless Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-316
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Backup
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Maximum:
- 335 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR 7
- UL Listed:
- No