4 in. FIPT x SR FIPT Straight Schedule 80 PVC and Neoprene Tank Adapter with Gasket
4 in. FIPT x SR FIPT Straight Schedule 80 PVC and Neoprene Tank Adapter with Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connection 2:
- SR FIPT
- End Connections:
- FIPT x SR FIPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- PVC, Neoprene
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80