4 in. Grooved Schedule 40 Galvanized Carbon Steel Pipe
Part #GGPRGRA53P | Item #850851
$1,299.69
Per 21 FT
$61.89 per FOOT
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ASTM Specifications: ASTM A-53A
Application: Residential
Coating: Galvanized
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved x Grooved
Grade: A
Material: Carbon Steel
Origin: Global
Pipe Tubing Size: 4 in
Schedule Class: 40