4 in. Flanged 150# Global C276 Raised Face Blind
4 in. Flanged 150# Global C276 Raised Face Blind
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-276
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed -:
- No
- Material:
- Hastelloy
- Material Type:
- C276
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No