4 in. IPS Straight SDR 21 PVC Plug
4 in. IPS Straight SDR 21 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- PVC plug used for IPS pressure pipe
- 1-piece molded
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 21