4 in. Mechanical Joint Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

Part #FB9LAP  |  Item #92138  |  Manufacturer Part #104001

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

Elbow Degree: 90

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Pipe Lining: Cement

UL Listed: No