4 in. MNPT Cast Iron Cored Plug

Part #GCICPP  |  Item #38214  |  Manufacturer Part #0319902722

$138.79 EACH
(Pricing is for 4 in)
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #GCICPF | Mfr. Part #0319902409

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.69 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GCICPG | Mfr. Part #0319902441

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.69 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GCICPH | Mfr. Part #0319902482

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.16 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GCICPJ | Mfr. Part #0319902524

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.06 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GCICPK | Mfr. Part #0319902565

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.69 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GCICPL | Mfr. Part #0319902607

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.50 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GCICPM | Mfr. Part #0319902649

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.58 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GCICPP | Mfr. Part #0319902722

    Call for Pricing
    Call for Pricing
    Call us for price
    $138.79 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GCPD | Mfr. Part #D.NP

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.92 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Galvanized
  • 125#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: ASME B-1.20.1, ASME B-16.4

ASTM Specifications: ASTM A-126A, ASTM A-153

Coating: Galvanized

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Cored, Plug

Head Style: Square Head

Material: Cast Iron

Origin: Domestic

Pressure Class: 125#

Schedule Class: 40;Standard

UL Listed: Yes