4 in. Plain End Service Cast Iron Plain Closet Bend

Part #SVCBP1618  |  Item #836481  |  Manufacturer Part #025863

$247.60 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #SVCBP1618 | Item #836481 | Mfr. Part #025863

    Call for Pricing
    Call for Pricing
    Call us for price
    $247.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Height: 16 in

Length: 18 in

Material: Cast Iron

Material Type: SV 200

Schedule Class: SV